Shop All Structural Framing System Accessories
80/20
4 Hole Corner Bracket, For 1020/2020
Mfr # 4113
Zoro # G3006376
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1020/2020
- Type Corner Bracket
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4113
- Zoro # G3006376
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1-7/8" |
Height (In.) | 1" |
Overall Width | 1 7/8 in |
Overall Height | 1 in |
Mounting Hole Diameter | 9/32 in |
Overall Length | 1 in |
For Slot Width | 17/64 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 1020/2020 |
Type | Corner Bracket |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 4 |
Connector Type | Inside-Corner Bracket |
Number of Mounting Holes | 4 |
System of Measurement | Inch |
Color | Silver |
Inside Corner Bracket Style | Wide |
Product Type | Wide Inside-Corner Bracket |
Description
Wide Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 1 in, 9/32 in, Overall Length 1 in, Overall Width 1 7/8 in, Aluminum 6105-T5, Inside Corner Bracket Style Wide, 10 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, Beige (30636BEIGE)
- 80/20 Slide In T-Nut W/Ball Spring M5 (13064)
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- 80/20 Base Plate, For 10 Series (2131)
- 80/20 Econ T-Nut M6 Thread 10 S (3859)
- 80/20 Double Anchor T-Nut M8 Long 15 S (3910)
- 80/20 Cable/Tube Clip 1/4 Turn Nylon Blk (12321)
- 80/20 Tee Joining Plate 4 Hole 15 S (4341)
- 80/20 Joining Plate, 15 Series (4295-BLACK)
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- 80/20 Structural Framing Systems