Shop All Structural Framing System Accessories
80/20
3 Hole Joining Strip, For 30-3030
Mfr # 30-4306
Zoro # G3120381
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 30-3030
- Series 30 Series
- Finish Anodized
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 30-4306
- Zoro # G3120381
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall Width | 27 mm |
For Slot Width | 8 9/64 mm |
Overall Length | 4 mm |
Overall Height | 90 mm |
Mounting Hole Diameter | 6.3 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 30-3030 |
Series | 30 Series |
Finish | Anodized |
System of Measurement | Metric |
Color | Silver |
Product Type | Straight Flat Plate |
Inside Corner Bracket Style | Straight |
Number of Mounting Holes | 3 |
Connector Type | Flat Plate |
Description
Straight Flat Plate, Silver, Anodized, Number of Mounting Holes 3, Overall Height 90 mm, 6.3 mm, Overall Length 4 mm, Overall Width 27 mm, Aluminum 6105-T5, Inside Corner Bracket Style Straight, 30 Series, System of Measurement Metric, Flat Plate, For Slot Width 8 9/64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp 4-Way Flat Aluminum, Comp: Steel, A=1.5", B=1.5" (K0472.5D2D2)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Red (QUS248RD)
- BOSTONTEC Free Standing Footrest, 14"h x 12"d x 24"w, BLK (FSFR - B)
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- 80/20 T-Slot Cover, For 15S (2110)
- 80/20 Trans Inside Crn Brkt 2 Hole 10S To 15S (4509)
- 80/20 5 Hole Tee Joining Plate (45-4340)
- 80/20 Rubber Bumper, 15 Series (2849)
- 80/20 M6 X 1.0 Economy T-Nut Bright 25 S (25-1961)
- 80/20 Black 10 S 90 Degree Pivot Nub (4188-BLACK)
- 80/20 5 Hole Tee Joining Plate (40-4340)
- 80/20 Structural Framing Systems