Shop All Structural Framing System Accessories
80/20
2 Hole Inside Gusset, For 15 Series
Mfr # 4332
Zoro # G0938987
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 15 Series
- Type Gusseted Inside Corner Bracket
- Series 15 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4332
- Zoro # G0938987
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 1-1/2" |
Height (In.) | 1-1/2" |
Width (In.) | 1.312" |
Mounting Hole Diameter | 21/64 in |
Overall Width | 1 5/16 in |
For Slot Width | 21/64 in |
Overall Height | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Inside-Corner Bracket |
Material | Aluminum 6105-T5 |
For Use With | 15 Series |
Type | Gusseted Inside Corner Bracket |
Series | 15 Series |
Finish | Anodized |
Number of Open Slots | 2 |
System of Measurement | Inch |
Color | Silver |
Product Type | Gusseted Inside-Corner Bracket |
Number of Mounting Holes | 2 |
Connector Type | Inside-Corner Bracket |
Inside Corner Bracket Style | Gusseted |
Description
Gusseted Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 2, Overall Height 1 1/2 in, 21/64 in, Overall Length 1 1/2 in, Overall Width 1 5/16 in, Aluminum 6105-T5, Inside Corner Bracket Style Gusseted, 15 Series, System of Measurement Inch, Inside-Corner Bracket, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene/Polyethylene, 12 3/8 in W, 5.9 in H, 19 3/4 in L, Black (QMS531BR)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- 80/20 Star Handle Linear Bearing Brake Kit 40S (40-6802)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- 80/20 T-Slot 1" X 1" Profile 242" Profile (1010-242)
- DAYTON Pivot Arm, For 12G597, Steel (GGS_50048)
- 80/20 Structural Framing Systems