Shop All Socket Head Cap Screws
Download CAD Files
80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length
Mfr # 3066
Zoro # G0801847
CAD Available
Sold in multiples of 14 for $8.12
$8.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Material Steel
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Series Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3066
- Zoro # G0801847
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Head Height | .132" |
Details
Item | Socket Head Cap Screw |
System of Measurement | Inch |
Material | Steel |
Series | Fractional |
Drive Type | Hex |
Finish | Zinc Plated |
Weight | 0.011 |
Color | Black |
Thread Style | Fully Threaded |
Head Type | Button |
Description
Flanged Button Head Bhscs,1/4-20x.75
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Flooring Staples, 15.5 ga, 1-1/2 in Leg L, Steel, 5000 PK (PS1505)
- NO STICK STAINLES Hex Nut, 1/4"-20, Stainless Steel (UST290014)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (42A0810-EA-100)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length (3469)
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length (13-3958)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length (3111)
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (3267)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK (U07000.056.0200)
- 80/20 Socket Head Cap Screws