Shop All Socket Head Cap Screws
80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 3342
Zoro # G0802912
Sold in multiples of 15 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Material Steel
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Series Fractional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 3342
- Zoro # G0802912
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Head Height | .132" |
Details
Item | Socket Head Cap Screw |
System of Measurement | Inch |
Material | Steel |
Series | Fractional |
Drive Type | Hex |
Finish | Zinc Plated |
Color | Black |
Weight | 0.009 |
Thread Style | Fully Threaded |
Head Type | Button Flanged |
Description
Flanged Bhscs,1/4-20 X .50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 5 PK (U07410.075.0100)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09670)
- BSC PREFERRED Electrical-Insulating Phenolic Washer for Number 10 Screw Size 0.202 ID 0.632 OD, 5PK (91225A060)
- ZORO SELECT Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 5 PK (U09100.062.0300)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length (11-8716)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3114)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3940)
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (3612)
- 80/20 M5 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length (75-3483)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51060.060.0010)
- 80/20 Socket Head Cap Screws