Shop All Socket Head Cap Screws
Download CAD Files
80/20
1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length
Mfr # 3393
Zoro # G0803411
CAD Available
product price: $0.76
/ea
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 3393
- Zoro # G0803411
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 5/32 in |
Dia./Thread Size | 1/4"-20 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Zinc Plated |
Item | Socket Head Cap Screw |
Weight | 0.017 |
Head Type | Button |
Description
Bhscs,Econ T-Nut,1/4-20 X .50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (ZSCRW-799)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade C, Black Oxide, 63/64 in Ht, 5 PK (U04025.100.0001)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.9999)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Galvanized, 25 PK (PFM1461600)
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length (3061)
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length (3420)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- 80/20 M5 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length (75-3483)
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 0.68 in Length (3330)
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm Length (75-3404)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.030.0050)
- 80/20 Socket Head Cap Screws