Shop All Structural Framing System Accessories
80/20
12 Hole Tee Joining Plates, For 1020/2020
Mfr # 4125
Zoro # G2340301
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 1020/2020
- Type Tee Flat Plate
- Series 10 Series
- Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 4125
- Zoro # G2340301
- UPC # 840814134597
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Length | 4" |
Height (In.) | 4" |
Overall Height | 4 in |
Overall Length | 3/16 in |
Overall Width | 4 in |
For Slot Width | 17/64 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 1020/2020 |
Type | Tee Flat Plate |
Series | 10 Series |
Finish | Anodized |
Number of Open Slots | 12 |
Color | Silver |
Number of Mounting Holes | 12 |
System of Measurement | Inch |
Connector Type | Flat Plate |
Inside Corner Bracket Style | Tee |
Product Type | Tee Flat Plate |
Description
Tee Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 4 in, 1/4 in, Overall Length 3/16 in, Overall Width 4 in, Aluminum 6105-T5, Inside Corner Bracket Style Tee, 10 Series, System of Measurement Inch, Flat Plate, For Slot Width 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- TRITON PRODUCTS 33 In. W x 31.5 In. H Gray Wall Mount Shelving Unit with 3 Steel Wire Shelves & Mounting Hardware (1795)
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- 80/20 Door Handle, Plastic, Small, Red (2882)
- 80/20 End Cap W/Push-In Fastener Black 40 S (40-2030)
- 80/20 Slot 4 Hole Lock Zinc Hinge 15, 40 / 45S (12085)
- 80/20 Joining Plate 7 Hole 90 Degree 40 S (40-4352)
- 80/20 L-Brake Handle, For 10S (6850)
- 80/20 Right Hand, Econ Lift Off Hinge, Long 10 S (2838)
- TE-CO M16X2.0", 20mm, T-Slot Nuts (61410)
- 80/20 Structural Framing System Accessories