Shop All Structural Framing System Accessories
80/20
12 Hole 90 Degree Joining Plate
Mfr # 25-4128
Zoro # G0551144
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2550/25-5050
- Series 25 Series
- Finish Anodized
- Mounting Hole Diameter 6.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 25-4128
- Zoro # G0551144
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Mounting Hole Diameter | 6.3 mm |
Overall Length | 4 mm |
Overall Width | 100 mm |
For Slot Width | 6 1/2 mm |
Overall Height | 100 mm |
Details
Item | Joining Plate |
Material | Aluminum 6105-T5 |
For Use With | 25-2550/25-5050 |
Series | 25 Series |
Finish | Anodized |
Product Type | 90 Degrees Angled Flat Plate |
Joining Plate Style | 90 Degrees Angled |
Number of Mounting Holes | 12 |
Connector Type | Flat Plate |
Color | Silver |
Inside Corner Bracket Style | 90 Degrees Angle |
System of Measurement | Metric |
Description
90 Degrees Angled Flat Plate, Silver, Anodized, Number of Mounting Holes 12, Overall Height 100 mm, 6.3 mm, Overall Length 4 mm, Overall Width 100 mm, Aluminum 6105-T5, Inside Corner Bracket Style 90 Degrees Angle, 25 Series, System of Measurement Metric, Flat Plate, Joining Plate Style 90 Degrees Angled, For Slot Width 6 1/2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 24" x 24" Interior, 2 Compartments (SSLP1-2D-2424)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- 80/20 Long Unibearing Ass, 40-4080 X 160mm 40S (40-6874-BLACK)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- 80/20 Joining Plate, 5 Hole, 90 Deg, For 15S (4351)
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- 80/20 M4 Ball End T-Handle Hex Wrench (65-6107)
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- FAZTEK Handle, Plastic, Black Finish (13AC7350)
- 80/20 Structural Framing Systems