Shop All Structural Framing System Accessories
80/20
0 Degree Pivot, For 25-2525
Mfr # 25-4197
Zoro # G3119654
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 25-2525
- Series 25 Series
- Finish Anodized
- Overall LxW 75 mm x 76.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 80/20
- MFR # 25-4197
- Zoro # G3119654
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 75 mm x 76.2 mm |
Overall Height | 31.8 mm |
Fastener Thread Length | 12 mm, 25 mm |
Fastener Thread Size | 6 mm |
Overall Width | 76.2 mm |
For Slot Width | 6.5 mm |
Mounting Hole Diameter | 6.3 mm |
Overall Length | 75 mm |
Description
Standard Structural Pivot, Overall Length 75 mm, Overall Width 76.2 mm, Overall Height 31.8 mm, Aluminum 6105-T5, Mounting Hole Diameter 6.3 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Anodized, Pivot Orientation 0 Degrees , Compatible Brand and Series 25 Series, Compatible Manufacturer Model Number 25-2525, Fastener Thread Size 6 mm, Fastener Thread Length 12 mm, 25 mm, Includes Fasteners Yes, Silver, Straight, 25 Series
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ORGANIZER STANLEY 8.25"" (STST14109)
- HALLOWELL Boltless Shelving Unit, 24"D x 96"W x 84"H, 3 Shelves, Steel (DRHC962484-3S-W-ME)
- CLOSETMAID 84 WHT Wall Standard (281200)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- 80/20 T-Slot Cover, For 30 Series, 78.74 In. L (14193)
- 80/20 Shrt Flange Linear Bearing Brake Kit 25S (25-6415-BLACK)
- 80/20 Universal Pivot Nub 10 S (4186)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- 80/20 Joining Plate, 10 Series (2570)
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- 80/20 2 Hole Inside Corner Bracket, For 25-2525 (25-4119)
- 80/20 Structural Framing System Accessories