Shop All Structural Framing System Accessories
80/20
0 Degree Pivot
Mfr # 40-4397
Zoro # G1033033
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum 6105-T5
- For Use With 40-4040/40-4040-LITE/40-4080/40-4080-LITE
- Series 40 Series
- Finish Anodized
- Range of Motion 0 Degrees to 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 80/20
- MFR # 40-4397
- Zoro # G1033033
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Overall LxW | 120 mm x 120.7 mm |
Fastener Thread Size | 8 mm |
Overall Width | 120.7 mm |
For Slot Width | 8.2 mm |
Overall Height | 50.8 mm |
Overall Length | 120 mm |
Mounting Hole Diameter | 8.3 mm |
Details
Item | 0 Degree Pivot |
Material | Aluminum 6105-T5 |
For Use With | 40-4040/40-4040-LITE/40-4080/40-4080-LITE |
Series | 40 Series |
Finish | Anodized |
Range of Motion | 0 Degrees to 180 Degrees |
Pivot Type | Standard |
System of Measurement | Metric |
Minimum Range of Motion | 0 Degrees |
Compatible Brand and Series | 40 Series |
Compatible Manufacturer Model Number | 40-4040, 40-4040-LITE, 40-4080, 40-4080-LITE |
Includes Fasteners | Yes |
Maximum Range of Motion | 180 Degrees |
Product Type | Standard Structural Pivot |
Pivot Orientation | 0 Degrees |
Arm Style | Straight |
Description
Standard Structural Pivot, Overall Length 120 mm, Overall Width 120.7 mm, Overall Height 50.8 mm, Aluminum 6105-T5, Mounting Hole Diameter 8.3 mm, Maximum Range of Motion 180 Degrees , Minimum Range of Motion 0 Degrees , System of Measurement Metric, Finish Anodized, Pivot Orientation 0 Degrees , Compatible Brand and Series 40 Series, Compatible Manufacturer Model Number 40-4040, 40-4040-LITE, 40-4080, 40-4080-LITE, Fastener Thread Size 8 mm, Includes Fasteners Yes, Straight, 40 Series, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS clear Plastic Insert Cover (DDC93000CL)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL363690-R-2S-HG)
- 80/20 Roll-In T-Nut W/Ball Spring Sa 5/16-18 (13040)
- 80/20 Joining Plate 10 Hole 90 Degree 15 S (4327)
- 80/20 FBHSCS & T-Nut, For 15S, PK15 (3320-15)
- 80/20 Economy, T-Slot Cover, Blue, 10 S (2817)
- 80/20 Inside Corner Gusset 4 Hole 15 S (4334)
- 80/20 Slotted 3 Hole Inside Corner Bracket 40S (40-4280-BLACK)
- 80/20 Swivel Caster, 7/16-14 Stem, Brake, 4" (2305)
- SIMPSON STRONG-TIE Column Base Cbs44 4X4 (CBS44)
- 80/20 Structural Framing Systems