Shop All Base-Mount and Tripod Work Lights
8 12 Illumination
Temporary Job Site Light, 400W, LED, IP65
Mfr # 400-LED-10
Zoro # G5118263
product price: $4,245.99
/ea
Free Shipping & Returns
$4,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Balloon
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 4
- Lumens 44000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 8 12 Illumination
- MFR # 400-LED-10
- Zoro # G5118263
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 16 ft |
Max. Extension Height | 24 in |
Housing Dia. | Shade-12 in |
Job Site Lighting Max. Height | 24" |
Power Cord Length | 16 ft |
Adjustable Height | Yes |
Minimum Height Adjustment | 5.8 ft |
Maximum Height Adjustment | 9.8 ft |
Head Diameter | 12 in |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 56,000 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 110/230V AC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Cart, Tripod, Frame Color Blue/White, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 9.8 ft, Includes Bulb Yes, Adjustable Height Yes, Battery Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- SYLVANIA Linear Fluorescent Bulb, 40W, 4100K (FT40DL/841/RS/ECO)
- ILC Replacement for Electrix 7310 replacement light bulb lamp (7310 ELECTRIX)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- SOUTHWIRE LED Balloon Light, Corded, 24000lm, LED (9822)
- ECO ZONE WORK LIGHT LED RECHARGEABLE (L1313)
- MILWAUKEE TOOL M18 ROCKET Dual Pack Tower Light w/ ONE-KEY (2120-20)
- NIGHTSTICK Tripod, for LED Scene, Area Lights (1514-TRIPOD)
- CCI Worklight W/Switch Hal 500W (L33)
- POWERMOON Job Site Light, LED, Black/Orange (PL600LED110V)
- 8 12 Illumination Base-Mount and Tripod Work Lights