Shop All Base-Mount and Tripod Work Lights
8 12 Illumination
Temporary Job Site Light, 200W, LED, IP65
Mfr # 200-LED-10
Zoro # G5118272
product price: $3,220.99
/ea
Free Shipping & Returns
$3,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Balloon
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 4
- Lumens 24000
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 8 12 Illumination
- MFR # 200-LED-10
- Zoro # G5118272
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 16 ft |
Max. Extension Height | 24 in |
Job Site Lighting Max. Height | 24" |
Housing Dia. | Shade-12 in |
Minimum Height Adjustment | 5.8 ft |
Head Diameter | 12 in |
Adjustable Height | Yes |
Power Cord Length | 16 ft |
Maximum Height Adjustment | 9.8 ft |
Description
Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 26,000 lm, Number of Brightness Levels 1, Power Cord Length 16 ft, Operating Voltage 110/230V AC, Lighting Technology LED, Number of Lamp Heads 4, Mount Type Cart, Tripod, Frame Color Blue/White, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 9.8 ft, Includes Bulb Yes, Adjustable Height Yes, Battery Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Welch Allyn 44100 replacement light bulb lamp (44100 WELCH ALLYN)
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496TBZ)
- LITEZALL Compact Work Light with Tripod, 500 Lumens (LA-TRIPODWRK-4/16)
- MILWAUKEE TOOL M12 ROVER Service and Repair Flood Light (Tool Only) (2367-20)
- SOUTHWIRE Dual Head Work Light, Corded, 6000lm, LED (CSW3X2)
- MILWAUKEE TOOL Battery and Light, 1400 lm Max. (48-11-2425, 2356-20)
- LUMAPRO Portable Work Light, LED, 15W, Flood, IP65 (40KG18)
- LIND EQUIPMENT Rchrgbl, Battery/Corded, 6000lm, LED (LE360LEDC-TR)
- LITEZALL Tripod Work Light with Driver Bits (LA-TRIPODWRKBITS-4/16)
- 8 12 Illumination Base-Mount and Tripod Work Lights