Shop All Hand Dryers
5Seconds Brand
Wall Guard for Hand Dryer - White
Mfr # 111991
Zoro # G311254137
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Stainless Steel 304
- Width 15.75"
- Depth 0.2"
- Finish Stainless Steel 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 111991
- Zoro # G311254137
- UPC # 850036600305
- Country of Origin China
- Category Hand Dryers
Dimensions
Width | 15.75" |
Depth | 0.2" |
Details
Cover Material | Stainless Steel 304 |
Color | White |
Finish | Stainless Steel 304 |
Description
5Seconds Wall Guard for Hand Dryers is a corrosion-resistant washroom accessory that features a modern design that stylishly fits in washrooms of malls, schools, offices, and homes. it protects the wall finishes from water and stain damage and can be easily maintained by wiping the surface from top to bottom.
- •HIGH-QUALITY CONSTRUCTION. The stainless-steel construction of this wall protector for hand dryers ensures that it will last for a very long time. For years to come, you can rely on this lightweight and corrosion-proof bathroom accessory.
- •SIMPLE TO MOUNT. This Splash Guard can be easily installed just beneath your Alpine Industries Hemlock Hand Dryer using the provided, double-sided mounting adhesive strips. This tape has a solid hold on any wall without the need for tools or drilling.
- •ATTRACTIVE FINISH. The brushed stainless-steel appearance of this wall splash guard makes it a stylish and innovative accessory for any public lavatory.
- •PROTECTS WALLS. This Metal Wall Guard can be installed behind a hand dryer to protect the wall from drips and splashes. Safeguard the walls and update the look of your bathroom at the same time with this custom wall covering.
- •EASILY WIPES CLEAN. The stainless-steel shields your walls and can be cleaned quickly and simply. Fast and easy, this will help your maintenance staff keep the restrooms looking good and functioning properly.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 1/2 in Tube Size, Nylon, Black, 10 PK (3116 62 00)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 14 In. (65P-14)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100SM240)
- ZORO SELECT Double Wye, 4 In Hub (02841)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- 5SECONDS BRAND Hand Dryer | 1000W - Brushed Stainless (111012)
- 5SECONDS BRAND Hand Dryer | 1000W - White (111013)
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- EXCEL DRYER Brushed, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-SBV-1.1N-208-277V)
- BOBRICK Bobrick TrimLine Automatic Surface Mount Hand Dryer, ADA Compliant, Black Stainless, 115V (B-7128 115V)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-162A3)
- 5Seconds Brand Hand Dryers