Shop All Touchless Bathroom Faucets
5Seconds Brand
Touch Free Faucets with Temp Control - Brushed Nickel
Mfr # 222011
Zoro # G511254135
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brushed
- Color Nickel
- Width 4.125"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 222011
- Zoro # G511254135
- UPC # 850036600329
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Width | 4.125" |
Length | 4" |
Height | 4" |
Size | 5-1/8" |
Details
Material | Brushed |
Color | Nickel |
Application | Bathroom Faucet |
Finish | Brushed |
Thickness | 4-1/8" |
Description
5Seconds Single-Hole, Touchless Bathroom Faucet in Brushed Nickel or Bronze is a blend of innovation with style. Its smart temperature control option can lock a selected temperature without the need of constant alteration in every season. The intuitive sensor allows hands free use of the faucet, simply wave your hand in front of the sensor to start and stop the flow of water. This efficient faucet help reduce water usage and a ceramic disc valve to ensure drip-free performance. The faucet may be installed with or without the deck plate.
- •A beautiful & modern addition to any kitchen, bathroom, home, or business setting, the 5Seconds Mercury Touchless Faucet in Bronze finish blends innovation with style; featuring a hygienic automatic sensor to keep hands free from touching the faucet. Effortlessly turn on/off when you are washing your hands; Essential for hotels, restaurants, hospitals or other commercial and home use!
- •Smart temperature control on the faucet allows for keeping the same temperature water output throughout the seasons
- •Conserve water with each use - the Mercury faucet sensor responds to an object in 0.5 seconds & stops once the object is out of range to save water; Intelligent Sensor automatically stops the flow of water flows over 1 minute; Sensor resets in 10 seconds
- •The compact design allows the faucet to provide water to your sink while staying out of the way; In the event of a power outage or water supply cut-off, the faucet stops working to minimize water leakage and includes a ceramic disc valve to stop drip.
- •May be installed with or without the deck plate for single-hole or 3-hole installation; Includes installation hardware (except for batteries) & Includes US standard 3 hoses with thread fitting; 1 Year Warranty Offered
- •For single-hole or 4 in. center installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- ZORO SELECT 1" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNF21)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNB03)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- BESTCARE Sensor 8" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3376-WSF-SO)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX175.502.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (775B103.002)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- 5Seconds Brand Touchless Bathroom Faucets