Touch Free Faucets with Temp Control - Bronze
Mfr # 222014
Zoro # G111254146
Key Features
- Finish Polished
- Depth 8.5"
- Color - Drains Chrome
- Typical Application Kitchen Faucet
- Material Polished
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 222014
- Zoro # G111254146
- UPC # 850036600336
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Depth | 8.5" |
Size | 10-13/16" |
Width | 5" |
Length - Drains | 8.5" |
Details
Finish | Polished |
Color - Drains | Chrome |
Typical Application | Kitchen Faucet |
Material | Polished |
Description
5Seconds Touchless Single-Hole, High-Arc Bathroom Faucet in Chrome and Bronze is a faucet that blends innovation with style. The intuitive sensor allows hands-free use of the faucet, simply wave your hand in front of the sensor to start and stop the flow of water. This efficient faucet help reduce water use and a ceramic disc valve to ensure drip-free performance. The faucet may be installed with or without the deck plate for single-hole or 3-hole installation. Easily Adjustable temperature value Select your Temperature. A high-arc spout provides ample washing space. Sensor feature to allow for hands-free use. Input Voltage 110 Vac or optional 4 AA batteries Not Included . 1-minute auto shut off feature to conserve water Smart disc valve to ensure drip-free performance. Includes three Hoses and temperature Valve. Full installation Kit. The faucet can be installed with or without included deck plate. For single-hole or 4 in. center installation.
- •A beautiful & modern addition to any kitchen, bathroom, home, or business setting, the 5Seconds Mercury Touchless Faucet in Bronze finish blends innovation with style; featuring a hygienic automatic sensor to keep hands free from touching the faucet. Effortlessly turn on/off when you are washing your hands; Essential for hotels, restaurants, hospitals or other commercial and home use!
- •Smart temperature control on the faucet allows for keeping the same temperature water output throughout the seasons
- •Conserve water with each use - the Mercury faucet sensor responds to an object in 0.5 seconds & stops once the object is out of range to save water; Intelligent Sensor automatically stops the flow of water flows over 1 minute; Sensor resets in 10 seconds
- •The compact design allows the faucet to provide water to your sink while staying out of the way; In the event of a power outage or water supply cut-off, the faucet stops working to minimize water leakage and includes a ceramic disc valve to stop drip.
- •May be installed with or without the deck plate for single-hole or 3-hole installation; Includes installation hardware (except for batteries) & Includes US standard 3 hoses with thread fitting; 1 Year Warranty Offered
- •For single-hole or 4 in. center installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Santoprene Tubing, 5/16 In OD, 50 Ft (1508-188312-50)
- T&S BRASS Easy-Install Vacuum Breaker Kit, Dual Check Valve (B-0970-FEZ)
- ZORO SELECT Tubing, Nylon, 5/32" OD, 100 Ft, Clear (N532-NA)
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for Samsung DA29-00012A, DA29-00012B, DA61-00159A. (SGF-DSA21)
- MOEN Spot resist stainless one-handle high arc pulldown kitchen faucet (87233SRS)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet with Soap Dispenser (C-KKF2011BN-KSD100BN)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-SN)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Weight: 4.77 (0122-A)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- KOHLER Tournant Semi-Professional Kitchen Si (77515-VS)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Overall Height: 6.25" (K-4161)
- 5Seconds Brand Kitchen Faucets & Accessories