Shop All Utility Carts
5Seconds Brand
Steel Platform Truck, 8'' Swivel Wheels, 3000 lbs Cap., 60 x 30 x 29, Gray With basket
Mfr # 555022
Zoro # G911254124
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 inches
- Overall Width 30"
- Material Steel
- Color Gray
- Load Capacity 3000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 555022
- Zoro # G911254124
- UPC # 850048885493
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 10 inches |
Overall Width | 30" |
Platform Length | 60" |
Depth | 10" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3000 lbs |
Application | Platform Cart |
Finish | Steel |
Description
HEAVY-DUTY PLATFORM TRUCK: This push dolly cart with a spacious basket is designed to handle heavy loads with a maximum capacity of 3000 lbs, making it ideal for moving large and bulky items in warehouses, garages, retail stores, or industrial environments. DURABLE CONSTRUCTION: The cart features a large steel platform.
- •HEAVY-DUTY PLATFORM TRUCK: This push dolly cart is designed to handle heavy loads with a maximum capacity of 3000 lbs, making it ideal for moving large and bulky items in warehouses, garages, or grocery stores.
- •DURABLE CONSTRUCTION: The cart features a large steel platform measuring 30" X 60". This robust construction ensures long-lasting durability, allowing you to transport items with confidence and stability.
- •EASY MANEUVERABILITY: Equipped with 8" swivel wheels, this platform truck offers excellent mobility. The swivel wheels enable smooth and effortless movement, allowing you to navigate through tight spaces and corners with ease.
- •VERSATILE USAGE: Whether you need to transport groceries, heavy tools in a garage, or bulk items in a warehouse, this cart is versatile enough to handle various applications. Its spacious platform provides ample room to accommodate different types of goods.
- •CONVENIENT AND EFFICIENT: The push dolly cart simplifies the tasks of moving heavy loads. With its sturdy construction, large platform size, and high weight capacity, you can efficiently transport items, saving time and effort. It is a reliable tool for improving productivity in commercial and industrial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pneumatic Wheel 12 In. (MH26Y46001G)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, War (SQ455WMGW)
- US CARGO CONTROL 1-1/2" Galvanized Screw Pin Anchor Shackle - Import - 17 Ton (SPAS1-12)
- LUXOR Polypropylene (Shelf)/Aluminum (Upright) Serving Cart, (3) Shelves, 3 Shelves, 200 lb (SC12-G)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 3600 lb (2GL24486PHBK)
- RUBBERMAID COMMERCIAL Utility Cart, 600lb Capacity, 46 9/50" H (2203280)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-304836-2-5K-95)
- MARATHON INDUSTRIES Marathon 20010 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 5/8" Bearings (20010)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-820-MORRB)
- GLOBAL INDUSTRIAL Large Deluxe 3 Shelf Plastic Cart, 6 Pneumatic Casters, 46L x 25W x 35H (242087)
- 5Seconds Brand Utility & Storage Carts