Shop All Toilet Seats
5Seconds Brand
Non-Electric Bidet Toilet Seat Elongated Soft Close Round Warm White
Mfr # 499800
Zoro # G611254127
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hinge Material PP material
- Overall Width 20.5"
- Finish PP material
- Features Rear wash/Lady wash
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 499800
- Zoro # G611254127
- UPC # 850036600381
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 20.5" |
Details
Hinge Material | PP material |
Finish | PP material |
Features | Rear wash/Lady wash |
Color | White |
Description
5Seconds B Series Non-Electric Bidet Toilet Seats enable you to enjoy that clean feeling in residential or commercial applications. The ambient washing feature doesnt require power to be operated.
- •Slim design: Bidet Toilet seat is only 2.3 inches thick yet durable enough to support the inner structure frame. The unique design provides support, maintains the toilet seat level, and fits more comfortably with standard toilets.
- •Innovation of water flow structure: Integrated close and reversing valve used in the water inlet side to cut the water connection when the product is not in use which can avoid the anti-siphon component under pressure when it is not in use.
- •ON/OFF Safety T Diverter – to shut off the water supply to the round bidet seat, simply turn the ON/OFF T Diverter; absolutely no need to disassemble the water piping. Extremely useful when performing maintenance or cleaning, avoid accidentally turning on the water stream and splashing everywhere. Also useful for temporarily disabling the cleaning function, and avoiding unwanted usages.
- •TOTALLY HYGIENIC – no more messy toilet paper wiping, just pad dry the area after cleansing thoroughly; keep your hand off touching as much as possible. Suitable for all ages, including children and the elders, and beloved ones who need to be specially taken care of.
- •Humanized washing function: The integration design can reduce the water pressure loss and improve the washing capability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Globe Valve, Class 125, 3 In. (502 3)
- LEGEND VALVE 5" T-301 CAST IRON GATE VALVE (116-105)
- DELTA Delta Solenoid Assembly (EP92546)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- CENTOCO MANUFACTURING CORPORATION Centoco EMB201-001 White Emblem Style Plastic Toilet seat Round (EMB201-001)
- MAYFAIR Commercial STA-TITE Elongated Open Front White Molded Plastic Toilet Seat (1955C-000)
- KOHLER Stronghold Elongated Toilet Seat With (4731-SC-0)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (1900-000)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- KOHLER Ridgewood Quiet-Close Elongated Toilet Seat (20454-0)
- 5Seconds Brand Toilet Seats