Shop All Hand Dryers
5Seconds Brand
Mini Hand Dryer | 1000W - Brushed Stainless
Mfr # 111014
Zoro # G811254132
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Stainless Steel 304
- Color Silver
- Dry Time 10 to 12 Seconds
- Voltage 120V 60Hz, 8.3A, 1000W
- Finish Stainless Steel 304
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 111014
- Zoro # G811254132
- UPC # 850036600237
- Country of Origin China
- Category Hand Dryers
Dimensions
Depth | 4" |
Width | 6.8" |
Details
Cover Material | Stainless Steel 304 |
Color | Silver |
Dry Time | 10 to 12 Seconds |
Voltage | 120V 60Hz, 8.3A, 1000W |
Finish | Stainless Steel 304 |
Max. Air Temp. | 40°C [104°F] |
Air Flow Rate | 100M/Seconds [328 FT/S] |
Description
The Mini Turbo High-Speed Hand Dryer is one of the market's most energy-efficient and powerful automatic hand dryers. It's a UL-listed, ADA compliant product It is made of stainless steel with a satin finish. Smart design that includes a blue light for efficient hand drying. The Mini Turbo hand dryer is also equipped with a plug-in option for quick and easy installation, can save thousands of dollars per year in paper towels and electricity.
- •Quickly dry your hands in touch free manner - The 5Seconds Hand Dryer For Home Bathroom Optimizer Series features an infrared sensor for sanitary touch-free operation and is ideal for offices, schools, warehouses, food service facilities, manufacturing firms, medical facilities, public restrooms, & other environments.
- •Surface-mounted for a compact and convenient availability, the air hand dryers for bathrooms provides strong airflow with a perfect blend of warm air to quickly & safely dry your hands in 8-10 seconds; 95% cost savings vs. traditional paper towels - Save time, money, & the environment with this hands-free, effortless device.
- •Constructed with stainless steel Finish, this heavy-duty compact automatic hand dryer with a stable internal structure design is attractive, durable, and corrosion-proof - largely reducing your cost for almost no maintenance requirement while increasing resistance of heat and impact on the housing surface.
- •The High-Speed wall hand dryer for bathroom is UL Listed, ADA Compliant, & easily accessible to those with disabilities; Unit Measures 6.8" L x 10.6" W x 4" H.
- •Energy efficient Hand Dryer Specifications of 120v, 60hz, 8.3A, and 1000W for solid and reliable performance; Access to power through modifying wiring; 2 Year Warranty Offered.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Solid Filter Cartridge, 10 gpm, 10 Micron, 2-1/2" O.D., 20 1/8 in H (EV953426-75)
- ZORO SELECT Pipe Flange, 304/304L SS, 1 1/2" Pipe Size (4381000440)
- PARKER 3/8" Compression Brass Cap (6BLP6-B)
- KURIYAMA Tubing, Clear, Shore A 73, 5/16" I.D. (K010-0507X100G)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- 5SECONDS BRAND Hand Dryer | 1000W - Brushed Stainless (111012)
- 5SECONDS BRAND Hand Dryer | 1000W - White (111013)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- SANIFLOW OPTIMA HAND DRYER - WHITE (M99A-UL)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- EXCEL DRYER Smooth, Yes ADA, 208 to 277 VAC, Automatic Hand Dryer (TA-ABSV-208-277V)
- 5Seconds Brand Hand Dryers