Shop All Hand Dryers
5Seconds Brand
Hand Dryer | 1800W - Black
Mfr # 111017
Zoro # G611254134
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Material Stainless Steel 304
- Color Black Stainless
- Dry Time 10 to 12 Seconds
- Voltage 120V 60Hz, 8.3A, 1000W
- Air Flow Rate 100M/Seconds [328 FT/S]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 111017
- Zoro # G611254134
- UPC # 850036600268
- Country of Origin China
- Category Hand Dryers
Dimensions
Depth | 4" |
Width | 11.2" |
Details
Cover Material | Stainless Steel 304 |
Color | Black Stainless |
Dry Time | 10 to 12 Seconds |
Voltage | 120V 60Hz, 8.3A, 1000W |
Air Flow Rate | 100M/Seconds [328 FT/S] |
Finish | Stainless Steel 304 |
Max. Air Temp. | 40°C [104°F] |
Description
5 Seconds Brand Optimizer High-Speed Hand Dryer is creatively designed to meet ADA's requirements by protruding less than 4 cm from the wall. The Optimizer is one of the best toilet hand-dryers that offers the best features in new technology for hand-drying. It includes a HEPA filter to help purify the air while drying hands. A durable stainless-steel coating with a brushed finish. The Optimizer hand dryer is also equipped with a plug-in option for quick and easy installation and includes a blue light for efficient hand drying.
- •Quickly dry your hands in touch free manner - The 5Seconds Hand Dryer For Home Bathroom Optimizer Series features an infrared sensor for sanitary touch-free operation and is ideal for offices, schools, warehouses, food service facilities, manufacturing firms, medical facilities, public restrooms, & other environments.
- •Surface-mounted for a compact and convenient availability, the air hand dryers for bathrooms provides strong airflow with a perfect blend of warm air to quickly & safely dry your hands in 8-10 seconds; 95% cost savings vs. traditional paper towels - Save time, money, & the environment with this hands-free, effortless device.
- •Constructed with stainless steel Finish, this heavy-duty compact automatic hand dryer with a stable internal structure design is attractive, durable, and corrosion-proof - largely reducing your cost for almost no maintenance requirement while increasing resistance of heat and impact on the housing surface.
- •The High-Speed wall hand dryer for bathroom is UL Listed, ADA Compliant, & easily accessible to those with disabilities; Unit Measures 15.5" L x 12.5" W x 6.4" H.
- •Energy efficient Hand Dryer Specifications of 120v, 60hz, 15A, and 1800W for solid and reliable performance; Access to power through modifying wiring; 2 Year Warranty Offered.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- MOEN Cartridge Kerox Vlv Kit (4000)
- RHEEM 19.9 gal., 240 VAC, 25 Amps, Commercial Electric Water Heater (EGSP20)
- T&S BRASS Cold Spindle Assembly (002713-40)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- 5SECONDS BRAND Hand Dryer | 1000W - Brushed Stainless (111012)
- 5SECONDS BRAND Hand Dryer | 1000W - White (111013)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Stainles Steel Brushed, 120V (ALP400-10-SSB)
- SMARTDRI Smartdri Dryer Recess Kit, Brushed SS (KKR-973)
- 5Seconds Brand Hand Dryers