Hand Dryer | 1000W - White
Mfr # 111013
Zoro # G711254126
Key Features
- Cover Material Stainless Steel 304
- Color White
- Dry Time 10 to 12 Seconds
- Voltage 120V 60Hz, 8.3A, 1000W
- Depth 4"
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 111013
- Zoro # G711254126
- UPC # 850036600282
- Country of Origin China
- Category Hand Dryers
Dimensions
Depth | 4" |
Width | 11.2" |
Details
Cover Material | Stainless Steel 304 |
Color | White |
Dry Time | 10 to 12 Seconds |
Voltage | 120V 60Hz, 8.3A, 1000W |
Max. Air Temp. | 40°C [104°F] |
Finish | Stainless Steel 304 |
Air Flow Rate | 100M/Seconds [328 FT/S] |
Description
The 5 Seconds Ultimate high-speed automatic hand dryer is an excellent choice for any facility that requires a powerful but extremely energy-efficient dryer for their high-traffic restrooms. This ADA hand dryer in stainless steel is the most energy-efficient jet option on the market. It includes a HEPA filter to help purify the air while drying hands. The Ultimate high-speed hand dryer is sure to meet your expectations whether installed in restaurants, stadiums, transport centers, or in other high-traffic locations. This high-performance 5 Seconds hand dryer, with a dry time of fewer than 10 seconds The Ultimate hand dryer is also equipped with a plug-in option for quick and easy installation and includes a blue light for efficient hand drying.
- •Quickly dry your hands in a touch & germ free manner - The 5Seconds Ultimate Series High Velocity Hand Dryer features an infrared sensor for sanitary touch-free operation and is ideal for offices, schools, warehouses, food service facilities, manufacturing firms, medical facilities, public restrooms, & other environments
- •Surface mounted for a compact and convenient availability, the Hand Drying device provides strong airflow with a perfect blend of warm air to quickly & safely dry your hands in 8-10 seconds; 95% cost savings vs. traditional paper towels - Save time, money, & the environment with this hands-free, effortless Hand Dryer
- •Constructed with 304 Stainless Steel housing & a beautiful Satin finish, this heavy duty compact hand dryer with stable internal structure design is attractive, durable and corrosion-proof - largely reducing your cost for almost no maintenance requirement while increasing resistance of heat, impacts, and bacteria on the housing surface
- •The High Speed Commercial Hand Dryer is UL Listed, ADA Compliant, & easily accessible to those with disabilities; Unit Measures 15.5" L x 12.5" W x 6.4" H
- •Hand Dryer Specifications of 120v, 60hz, 15A, and a 1000w motor for solid and reliable performance; Access to power through modifying wiring; 2 Year Warranty Offered
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH08)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 36in.L (08PL-CA11-0360-11C-38C)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 400m, PK20 (255109-75)
- 5SECONDS BRAND Hand Dryer | 1000W - Brushed Stainless (111012)
- 5SECONDS BRAND Hand Dryer | 1800W - Brushed Stainless (111011)
- EXCEL DRYER Smooth, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-BW-ECO-110-120V)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- WORLD DRYER Hand Dryer, 208-240V, Aluminum, White (K4-974P2)
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- EKCOS INNOVATIONS Dryer Buddy Hand Dryer Drip Guard/Air Freshener (DB-01)
- 5Seconds Brand Hand Dryers