Shop All Toilet Seats
5Seconds Brand
Electric Smart Bidet Toilet Seat Elongated Soft Close Bidet warm seat White
Mfr # 499802
Zoro # G411254143
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PP material
- Color White
- Antimicrobial Yes
- Hinge Material PP material
- Overall Width 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 499802
- Zoro # G411254143
- UPC # 850036600374
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 20.5" |
Details
Finish | PP material |
Color | White |
Antimicrobial | Yes |
Hinge Material | PP material |
Features | Rear wash/Lady wash |
Night light | Yes |
Description
5Seconds RS Series Smart Bidet Toilet Seats enable you to enjoy the Spa experience in residential or commercial settings. Its comfort features help to promote a healthier lifestyle for all users.
- •INFINITY SMART KNOB: Smart knob with cutting technology helps your round toilet seat experience be convenient and comfortable. Just rotate the side knob forward to turn on the feminine wash and rotate it back to turn on the rear wash, press it to stop cleaning, long press for 3 seconds to flush, and turn on the dryer at the same time.
- •WARM SEAT: The Toilet Seat Sensor helps control the temperature and makes the seat warm to provide extra comfort, which helps your body relax.
- •INSTANT WATER HEATER: Without any big water tank, its instant water heater feature provides warm water for cleaning, so you could have a comfortable and luxurious experience with smart standard toilets.
- •REMOTE CONTROL: Easy-operation multifaceted remote control lets you control all the features of the smart bidet toilet. You can control the flush water, water pressure, water direction, air direction, and temperature.
- •Instant and continuous warm water stream will last as long you need it; AIR-IN WONDER WAVE provides a gentle, yet effective clean every time by infusing air into each droplet; Oscillating and pulsating functions.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Welded Nipple, S40,316/L, 3/8X2-1/2" (4321002510)
- BUNN Faucet - Hot Water For Bunn - Part# 29075-0000 (29075-0000)
- RON-VIK Line Strainer, 1", FNPT, Nylon (5587990)
- RINNAI External Pump Harness (105000250)
- ABLEWARE Ableware Bath Safe Elevated Toilet Seat With Elongated Arms (Ableware-725753311)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1955CTFR-000)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- KOHLER Reveal Quiet-Close Elongated Toilet Seat (4008-58)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- BEMIS Toilet Seat, Open Front, Standard, White (7650TDG-000)
- 5Seconds Brand Toilet Seats