Shop All Utility Carts
5Seconds Brand
Diamond Textured Platform Truck, 8'' Swivel Wheels, 3000 lbs Cap., 48 x 24 x 29, Gray W/basket
Mfr # 555018
Zoro # G011254123
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 10 inches
- Overall Width 24"
- Material Steel
- Color Gray
- Load Capacity 3000 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Seconds Brand
- MFR # 555018
- Zoro # G011254123
- UPC # 850048885516
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 10 inches |
Overall Width | 24" |
Platform Length | 48" |
Depth | 10" |
Details
Material | Steel |
Color | Gray |
Load Capacity | 3000 lbs |
Finish | Steel |
Application | Platform Cart |
Description
METAL BASKET: Our platform cart comes equipped with a durable metal basket, providing a secure and spacious storage solution for transporting goods of various sizes and shapes HIGH LOAD CAPACITY: With robust construction and reinforced design, our platform cart can effortlessly handle heavy loads.
- •METAL BASKET: Our platform cart comes equipped with a durable metal basket, providing a secure and spacious storage solution for transporting goods of various sizes and shapes
- •HIGH LOAD CAPACITY: With robust construction and reinforced design, our platform cart can effortlessly handle heavy loads, ensuring you can move more in fewer trips.
- •SMOOTH MANEUVERABILITY: Designed with precision 8-inch wheels, this cart glides smoothly, making it easy to navigate through tight spaces and around corners with minimal effort.
- •SUPER FOAM HANDLE: The cart features a super foam grip designed to handle, providing a comfortable grip during operation, reducing strain on your hands and wrists.
- •VERSATILE APPLICATIONS: Whether it's for moving groceries, office supplies, luggage, or warehouse items, our platform cart with a metal basket serves a wide range of purposes for businesses and individuals alike.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- XPOSE SAFETY Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK (BKBOT-18-X)
- ZORO SELECT Rope, 600ft, Yllw, 215lb., Polyprpylne (350120-YEL-00600-R0283)
- THE BRUSH MAN 21” Natural Rubber Bungee Cord, S-Hooks Installed, 50PK (BUNGEE-RBR-21)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-1832-2-95)
- LITTLE GIANT Sloped Handle HD Utility Cart, 3600 lbs, Flush Top, 30x48, Floor Lock (GCK30486PYFL)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-7224-95)
- GLOBAL EQUIPMENT Mobile Scissor Lift Table, 27"L x 17"W Platform, 330 Lb. Cap. (BS15)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg), 3 Shelves (EC111-G)
- HONEY-CAN-DO UTILITY CART WHT 32.68""H (CRT-09126)
- 5Seconds Brand Utility & Storage Carts