Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S X's Square Red, 25PK
Mfr # VSX-SQUARE-RED
Zoro # G709615496
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5S Corner Markers
- Length 6 in
- Thickness 0.003 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSX-SQUARE-RED
- Zoro # G709615496
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Legend | 5S Corner Markers |
Color | Red |
Thickness | 0.003 in |
Description
VinylStripe 5S X's Square 25 PackOur 5S X's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S X's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK MasterLock Group Lock Box With Key & Side Window, Red, (S601)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-L)
- 5S SUPPLIES VinylStripe 5S X's Square Orange, 25PK (VSX-SQUARE-ORANGE)
- 5S SUPPLIES VinylStripe 5S X's Square Green, 25PK (VSX-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Circles Green, 25PK (VSCIR-CIRCLE-GREEN)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black / White (VST-321-BLACK/WHITE)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- 5S Supplies Marking and Warning Tapes