Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S T's Round Orange, 25PK
Mfr # VST-ROUND-ORANGE
Zoro # G009615479
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Thickness 0.003 in
- Legend 5S Corner Markers
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # VST-ROUND-ORANGE
- Zoro # G009615479
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Thickness | 0.003 in |
Legend | 5S Corner Markers |
Color | Orange |
Description
VinylStripe 5S T's Round 25 PackOur 5S X's will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S T's will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cooling, ANSI/ISEA Cut Level A2, Seamless Knit, 18 in Length, Gray, M (KTAG1T18/M)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- GUARDIAN EQUIPMENT Alarm, Rs, 1-1/4, Assy (AP275-615)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow / Black (VST-221-YELLOW/BLACK)
- 5S SUPPLIES VinylStripe 5S Arrows White, 25PK (VSA-SQUARE-WHITE)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Yellow (VST-310-YLW)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow (VST-210-YLW)
- 3M Scotch Plastic Tape 471, Blue, 1/4"X36 Yds. (MMM6405)
- 5S Supplies Marking and Warning Tapes