5S Supplies

VinylStripe 5S Mini Corner Markers White, 50PK


product price: $24.99
/pk 50, $0.50/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Legend 5S Corner Markers
  • Thickness 0.003 in
  • Length 3 in
  • Width 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3 in
Width 1 in

Details

Legend 5S Corner Markers
Color White
Thickness 0.003 in

Description

VinylStripe 5S Mini Corner Markers Round 50 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. The 5S Mini Corners are smaller and are specifically designed for Office Environments.Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.