Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Mini Corner Markers Orange, 50PK
Mfr # VSC-MINI-ORANGE
Zoro # G809615549
product price: $24.99
/pk 50, $0.50/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Legend 5S Corner Markers
- Thickness 0.003 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSC-MINI-ORANGE
- Zoro # G809615549
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Length | 3 in |
Details
Legend | 5S Corner Markers |
Thickness | 0.003 in |
Color | Orange |
Description
VinylStripe 5S Mini Corner Markers Round 50 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. The 5S Mini Corners are smaller and are specifically designed for Office Environments.Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J440)
- CESTUS Work Gloves , C-11 Lightweight Glove PR (C-11 - S)
- BRADY Pipe Marker, Domestic Cold Water, 1 In.H (20425)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Yellow, 50PK (VSC-MINI-YELLOW)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers White, 50PK (VSC-MINI-WHITE)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Red (SM-RED-2)
- 5S SUPPLIES VinylStripe 5S T's Square Blue, 25PK (VST-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black (VST-315-BLK)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-SQUARE-RED)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVJ5)
- 5S Supplies Marking and Warning Tapes