Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Footprints Sets Orange, 25PK
Mfr # VSF-FOOTPRINTS-ORANGE
Zoro # G909615531
product price: $49.99
/pk 25, $2.00/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5S Corner Markers
- Thickness 0.003 in
- Width 3 1/2 in
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSF-FOOTPRINTS-ORANGE
- Zoro # G909615531
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 1/2 in |
Length | 9 1/2 in |
Details
Legend | 5S Corner Markers |
Thickness | 0.003 in |
Color | Orange |
Description
VinylStripe 5S Footprints 25 SetsOur 5S Footprints will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Footprints will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- STEINER TIG Welding Gloves, Kidskin Palm, S, PR (0224-S)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 2 1 pc, 6PK (844098)
- KASK Zenith X2 Air Helmet - Green (ZENX2AIR-GR)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- 5S SUPPLIES VinylStripe 5S X's Square Orange, 25PK (VSX-SQUARE-ORANGE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square White, 25PK (VSC-SQUARE-WHITE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black (VST-315-BLK)
- 5S SUPPLIES VinylStripe 5S X's Square Blue, 25PK (VSX-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Black (VST-115-BLK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black (VST-215-BLK)
- 5S Supplies Marking and Warning Tapes