Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square White, 25PK
Mfr # VSC-SQUARE-WHITE
Zoro # G009615462
product price: $27.19
/pk 25, $1.09/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Thickness 0.003 in
- Length 6 in
- Legend 5S Corner Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSC-SQUARE-WHITE
- Zoro # G009615462
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 6 in |
Details
Thickness | 0.003 in |
Color | White |
Legend | 5S Corner Markers |
Description
VinylStripe 5S Corner Markers Square 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe (4MCID)
- REEBOK Work Boots, Men, 8.5, W, Golden Tan, PR (RB4327)
- ERGODYNE ProFlex 315HL Textured Cap Knee Pad, Gray Cap, One Size (18316)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Blue, 25PK (VSC-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-ROUND-RED)
- 5S SUPPLIES VinylStripe 5S Circles Green, 25PK (VSCIR-CIRCLE-GREEN)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- ZORO SELECT Reflective Marking Tape, Dot, 3In D, PK50 (9MFL7)
- 5S Supplies Marking and Warning Tapes