Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square Red, 25PK
Mfr # VSC-SQUARE-RED
Zoro # G609615466
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Thickness 0.003 in
- Length 6 in
- Legend 5S Corner Markers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSC-SQUARE-RED
- Zoro # G609615466
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 6 in |
Details
Thickness | 0.003 in |
Color | Red |
Legend | 5S Corner Markers |
Description
VinylStripe 5S Corner Markers Square 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Uncoated (S301CS)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- CONDOR Condor Disposable Foam Ear Plugs, Bell Shape, 32 dB, Orange, 200 PK (22ED83)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Blue, 25PK (VSC-SQUARE-BLUE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 4 Inch x 108 feet Yellow / Black (VST-421-YELLOW/BLACK)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Yellow (VST-110- YLW)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Red (VST-112-RED)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Black (VST-315-BLK)
- 5S Supplies Marking and Warning Tapes