Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Corner Markers Square Green, 25PK
Mfr # VSC-SQUARE-GREEN
Zoro # G809615457
product price: $28.99
/pk 25, $1.16/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 2 in
- Legend 5S Corner Markers
- Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # VSC-SQUARE-GREEN
- Zoro # G809615457
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 6 in |
Width | 2 in |
Details
Color | Green |
Legend | 5S Corner Markers |
Thickness | 0.003 in |
Description
VinylStripe 5S Corner Markers Square 25 PackOur 5S Corner Markers will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Corner markers will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, L, Blue, Polyester (488C36)
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, M, PR (168-09)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-SQUARE-RED)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Yellow, 25PK (VSC-SQUARE-YELLOW)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square White, 25PK (VSC-SQUARE-WHITE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green (VST-211-GRN)
- AMERICAN PERMALIGHT Photoluminescent Anti-Slip Tape W/Self-Adhesive Backing, 2" x 52 Feet, UL1994-listed, (83-0780)
- 5S Supplies Marking and Warning Tapes