Shop All Marking and Warning Tapes
5S Supplies
VinylStripe 5S Arrows White, 25PK
Mfr # VSA-SQUARE-WHITE
Zoro # G409615543
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5S Corner Markers
- Length 10 in
- Thickness 0.003 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # VSA-SQUARE-WHITE
- Zoro # G409615543
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 10 in |
Width | 3 1/2 in |
Details
Color | White |
Legend | 5S Corner Markers |
Thickness | 0.003 in |
Description
VinylStripe 5S Arrows Square 25 PackOur 5S Arrows will allow your company to visually mark a home for every item in your facility. Made from extremely durable materials our 5S Arrows will ensure everything has a place and can be color coded to your companies 5S Standards. Imagine a well organized area where workers can visually know exactly where items go or can be returned after use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Coveralls, 3XL, White (KCC 44316)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large (48-73-5174)
- REEBOK Size 5 Women's Athletic Work Shoe Composite Work Shoe, Black, White (RB423-M-05.0)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-6X (10165-31-2-BLK-6X)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow / Black (VST-221-YELLOW/BLACK)
- 5S SUPPLIES VinylStripe 5S X's Square Orange, 25PK (VSX-SQUARE-ORANGE)
- 5S SUPPLIES VinylStripe 5S Corner Markers Round Corners Orange, 25PK (VSC-ROUND-ORANGE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Green (VST-311-GRN)
- 5S SUPPLIES VinylStripe 5S Footprints Sets Orange, 25PK (VSF-FOOTPRINTS-ORANGE)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers Orange, 50PK (VSC-MINI-ORANGE)
- SUPERIOR MARK Floor Marking Corners, L Marker, 2in, Black (IN-40-513)
- 5S Supplies Marking and Warning Tapes