Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Transparent Warning Film - 12in x 12in Square Yellow
Mfr # TWF-1212 -YLW
Zoro # G209729969
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Thickness 0.003 in
- Shape Square
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TWF-1212 -YLW
- Zoro # G209729969
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Width | 12 in |
Length | 12 in |
Details
Item | Gauge Warning Film |
Thickness | 0.003 in |
Shape | Square |
Color | Yellow |
Description
Transparent Warning Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, BiMetallic, 2-1/2in Stem (30EI60R)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 10 In H2O (2010AV)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (30-1084S 02L 600 PSI)
- APOLLO WTR PRSSR GAUGE 3/4""DU (69ELF114TWG)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Red (TWF-1212 -RD)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK (GWC-3IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Green, 5PK (GWC-1.5IN-GREEN)
- ZORO SELECT Filter Paper Discs, PK500 (5MZC7)
- 5S Supplies Vacuum and Pressure Gauge Parts