Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Transparent Warning Film - 12in x 12in Square Red
Mfr # TWF-1212 -RD
Zoro # G509729980
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Thickness 0.003 in
- Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TWF-1212 -RD
- Zoro # G509729980
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 12 in |
Width | 12 in |
Details
Color | Red |
Thickness | 0.003 in |
Item | Gauge Warning Film |
Shape | Square |
Description
Transparent Warning Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT CAT6 Stranded Booted Flat Patch Cables- 15ft- Black (PATCH-FLAT-CAT6-15FT-5PK-BK)
- RIDGID SeeSnake Replacement Heads (37123)
- ASHCROFT Transducer, 0 to5000 psi, Output 1 to 5VDC (G17M0215DO5000#)
- GRAPHIC CONTROLS Chart, 11.875 In, No Range, PK100 (PW 00215216)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK (GWC-3IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- KRUEGER Glass Repair Kit, Type H (HG-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts