Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Transparent Warning Film - 12in x 12in Square Green
Mfr # TWF-1212-GRN
Zoro # G009729985
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Shape Square
- Thickness 0.003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TWF-1212-GRN
- Zoro # G009729985
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 12 in |
Width | 12 in |
Details
Color | Green |
Item | Gauge Warning Film |
Shape | Square |
Thickness | 0.003 in |
Description
Transparent Warning FilmUse this colored vinyl film to highlight a number of aspects of your workstations and operations. You can use this film to provide coverage for warning lamps or gauges for pressure, temperature, and contamination. This film should be use in any SMED workshop or TPM workshop in order to clearly mark gauges, dials, and warning lights. This allows your associates to quickly assess a situation by color code not pressure or gauge settings.Features:Large sheets 12 X 12 inchesSelf adhesive, sticks to most surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Gauge MA-40-10-1/8-EN (MA-40-10-1/8-EN)
- PROSKIT Test Leads for MT-1232 (MT-9907)
- SHIMPO Digital Force Gauge, 200 lb., 4 Digit LCD (FGE-200XY)
- RIDGID Transmitter, Yellow, LED, 1, 8, 33 kHz (ST-305)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Red (TWF-1212 -RD)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- DONALDSON Pressure Gauge, P562724 (P562724)
- 5S Supplies Vacuum and Pressure Gauge Parts