Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Yellow Bottom
Mfr # TSF-48108-BLKY
Zoro # G409615628
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 108 in
- Width 48 in
- Thickness 3/4 in
- Color Black Top / Yellow Bottom
- Size 48" X 108"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-48108-BLKY
- Zoro # G409615628
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 108 in |
Width | 48 in |
Size | 48" X 108" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Black Top / Yellow Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 68 Piece 1/4” Dr Master SAE Socket Set in Foam Storage Tray (GWMSSKT14SAE)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- SUNEX 1/2" Drive Impact Socket 6 (0240)
- KNIPEX Alligator Water Pump Pliers-1000V Insula (88 07 300)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Yellow Bottom (TSF-2040-BLUY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam 16.625 in x 22.25 in - 1/2 Thick Black (TBF-1622 -BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Red Bottom (TSF-2040-BLURD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- ERGODYNE Black Polyester Tool Roll Up (5871)
- 5S Supplies Tool Storage Accessories