Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Red Bottom
Mfr # TSF-4854-BLURD
Zoro # G509615610
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 54 in
- Width 48 in
- Thickness 3/4 in
- Features Foam Insert
- Color Blue Top / Red Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-4854-BLURD
- Zoro # G509615610
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 54 in |
Width | 48 in |
Size | 48" X 54" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Features | Foam Insert |
Color | Blue Top / Red Bottom |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- NUPLA Hammer Dead Blow 16Oz Or (10235)
- KYOCERA Diamond Turning Insert, Triangle, 3/16 in, .5 (TPGB151505T00315SEKBN25M)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Red Bottom (TSF-48108-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Blue Top / Red Bottom (TSF-1636-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- KENNEDY Fold Away Shelf, 18" L x 29" W x 1/2" H (DS1B)
- 5S Supplies Tool Storage Accessories