Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Yellow Bottom
Mfr # TSF-2428-BLKY
Zoro # G209615651
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 28.75 in
- Width 24.5 in
- Thickness 3/4 in
- Size 24.5" X 28.75"
- Features Foam Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-2428-BLKY
- Zoro # G209615651
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 28.75 in |
Width | 24.5 in |
Size | 24.5" X 28.75" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Features | Foam Insert |
Color | Black Top / Yellow Bottom |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 5/32 (C10606)
- MICRO 100 Router Aluminum (SFA-125-44)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- STEELMAN 8-Piece Folding Hex Key Set, Metric (MM) (41930)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Blue Top / Yellow Bottom (TSF-1018-BLUY)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Blue Top / Yellow Bottom (TSF-48108-BLUY)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Yellow Bottom (TSF-4854-BLUY)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- 5S Supplies Tool Storage Accessories