Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom
Mfr # TSF-2428-BLKRD
Zoro # G309615681
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28.75 in
- Width 24.5 in
- Thickness 3/4 in
- Features Foam Insert
- Color Black Top / Red Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-2428-BLKRD
- Zoro # G309615681
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 28.75 in |
Width | 24.5 in |
Size | 24.5" X 28.75" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Features | Foam Insert |
Color | Black Top / Red Bottom |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12-Inch Precision 4R Rigid Stainless-Steel Ruler - (1/8 Inch, 1/16 Inch, 1/32 Inch, 1/64 Inch) (19588)
- CAPRI TOOLS 3/8 in Drive 9/16 in 6-Point SAE Deep Socket (1-2384)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- MIDWEST FASTENER 6mm-1.0 x 50mm Black Plastic Coarse Male Threaded Stud Fluted Knobs 2PK (78006)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Red Bottom (TSF-4854-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Blue Top / Red Bottom (TSF-1622-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 18.5in x 31.875in 1/2 InchThick Black (TBF-1831-BLK)
- KENNEDY Single Drawer Liner, Blac, Polyester (84038)
- 5S Supplies Tool Storage Accessories