Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 20in x 40in Blue Top / Yellow Bottom
Mfr # TSF-2040-BLUY
Zoro # G209615613
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Width 20 in
- Thickness 3/4 in
- Color Blue Top / Yellow Bottom
- Features Foam Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-2040-BLUY
- Zoro # G209615613
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 40 in |
Width | 20 in |
Size | 20" X 40" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Color | Blue Top / Yellow Bottom |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Hammer Rock Pick 14Oz 11In Oal (E3-14P)
- WIDIA Straight Flute Hand Tap, Plug 3 Flutes (14165)
- STANLEY Pry Bars, 42 in. L, 2-1/4 in. W, Steel (FMHT55521)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.5in x 36.75in Black Top / Red Bottom (TSF-1636-BLKRD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit (MP-48-22-8431-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Black Top / Red Bottom (TSF-1622-BLKRD)
- NANUK CASES Customized Foam Insert (925), 925-FOAM_MAVIC2 (925-FOAM_MAVIC2)
- 5S Supplies Tool Storage Accessories