Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam Insert 2 Color 16.625 x 22.25in Black Top / Yellow Bottom
Mfr # TSF-1622-BLKY
Zoro # G009615622
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22.25 in
- Width 16.625 in
- Thickness 3/4 in
- Features Foam Insert
- Color Black Top / Yellow Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TSF-1622-BLKY
- Zoro # G009615622
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 22.25 in |
Width | 16.625 in |
Size | 16.625" X 22.25" |
Details
Item | Foam Insert |
Thickness | 3/4 in |
Features | Foam Insert |
Color | Black Top / Yellow Bottom |
Shape | Rectangle |
Description
Tool Box Foam Insert 2 ColorTool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2- Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.BENEFITS OF TOOL FOAM ORGANIZERS* Easily identify misplaced tools.* Save time! Reduce searching.* Saves money due to lost tools!* Shapes make it easy for anyone to return tools.Top piece - 1/2 Inch ThickTop piece comes with white PSA Peel Stick Adhesive for tracing toolsBottom Colors - 1/4in Inch ThickKit includes one top and one bottom One Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 4Pound Steel Hammer, Wood Handle (MARR4)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- DRILL AMERICA 1-39/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-39/64)
- URREA Extension, 3/4"X8" (5661)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1170 Protector Case (PEL-1170-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Yellow Bottom (TSF-1831-BLKY)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- 5S Supplies Tool Storage Accessories