Shop All Tool Storage Accessories
5S Supplies
Tool Box Foam 12in x 24in 1/2 Thick Blue
Mfr # TBF-1224 -BLU
Zoro # G609615657
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 12 in
- Thickness 1/2 in
- Features Foam Insert
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TBF-1224 -BLU
- Zoro # G609615657
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 24 in |
Width | 12 in |
Size | 12" X 24" |
Details
Item | Foam Insert |
Thickness | 1/2 in |
Color | Blue |
Features | Foam Insert |
Shape | Rectangle |
Description
Tool Box Foam 1 PieceTool Box Foam Liners are a cost effective way to organize your tool drawers, cabinets or any place you store items that need organized. Made from durable water resistant closed cell foam the tool box organizers will give you long lasting tool storage for years to come. This easy to use foam will allow you to organize your tools with ease! No more searching for tools. Everything will have a place. This will save you valuable time and eliminate searching for tools if put back correctly.Kit includes one piece of foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- STARRETT Dial Test Indicator, Swl Hd, 0 to 0.030 In (811-5CZ)
- EXTREME TOOLS Tool Cart, 4 Drawer, Green, 33 in W (EX3304TCGNBK)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Blue (TBF-1022-BLU)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- 5S SUPPLIES Tool Box Foam Insert 27in x 36in 1/2 Inch Thick Blue (TBF-2736-BLU)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 30 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-30MM)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Black (TBF-2428-BLK)
- BIG HORN 16 Inch x 7 Feet Tool Box Cushioned Liner (19410)
- 5S Supplies Tool Storage Accessories