Shop All Marking and Warning Tapes
5S Supplies
StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Black
Mfr # SM-BLACK-2
Zoro # G309615582
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Legend Floor marking Tape
- Grit Size 2 Inch x 100 FT
- Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # SM-BLACK-2
- Zoro # G309615582
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Grit Size | 2 Inch x 100 FT |
Width | 2 in |
Details
Legend | Floor marking Tape |
Color | Black |
Shape | Roll |
Description
StripeMark Heavy Duty Industrial Floor Marking Tape that lasts. StripeMark floor tape is rated as the #1 industrial floor tape on the market. StripeMark floor tape can outperform other tapes and paints even in the harshest industrial work environments.StripeMark is created using an extremely tough material and features a super sticky adhesive backing with the added convenience of duel-beveled edges.This tape will maintain its functioning power through chemical and grease spills, truck and forklift traffic, and even pallet wear and tear. If youve been looking for an industrial floor tape you can trust, StripeMark is the right choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- JUSTRITE Seismic Bracket, 4 In. H, 48 In. W, 4 In. D (84000)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Red (SM-RED-4)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Black (SM-BLACK-4)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Red (SM-RED-2)
- 5S SUPPLIES VinylStripe 5S Footprints Sets Orange, 25PK (VSF-FOOTPRINTS-ORANGE)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Yellow (VST-210-YLW)
- 5S SUPPLIES VinylStripe 5S Mini Corner Markers White, 50PK (VSC-MINI-WHITE)
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , CAUTION B/Y Stripe (IN-40-707I)
- 5S Supplies Marking and Warning Tapes