Shop All Dry Erase Boards
5S Supplies
Shipping Production Board Aluminum Dry Erase 72in x 46in
Mfr # SHIPPROD-7246-DRYERASE
Zoro # G609676887
product price: $449.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 72 in
- Corner Shape Rectangle
- Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # SHIPPROD-7246-DRYERASE
- Zoro # G609676887
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Our Shipping Production Board is perfect for Tracking Shipping and Receiving Orders. This Shipping Production Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 72in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Large Document Storage Box, 3.563 in Exterior, 2.3 in Interior D x 13.3 in Interior, 15-3/4 in Exter (S23306)
- JJ KELLER Security Bolt Seal, 3 3/16" Strap L, Grn (61558)
- DYMO Printer Label, 1-4/10" 3-1/2" L (30321)
- AVERY Durable View Binder, 1/2" Slant Rings, Dur (7771117002)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- BEST-RITE 48"x48" Magnetic Steel Whiteboard, Black Frame (219PD-T1)
- 5S Supplies Dry Erase Boards