Shop All Tool Storage Accessories
5S Supplies
ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow
Mfr # TST-15180-YLW
Zoro # G909615678
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 in
- Width 15 in
- Thickness 0.003 in
- Features Tool Shadow Tape
- Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # TST-15180-YLW
- Zoro # G909615678
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 180 in |
Width | 15 in |
Details
Item | Tool Shadow Tape |
Thickness | 0.003 in |
Color | Yellow |
Features | Tool Shadow Tape |
Shape | Roll |
Description
ShadowTapeSATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-28 HSS Plug Hand Tap (DWTST1-1/2-28P)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- OSG Thread Forming Tap, #1-72, Bottoming, Bright, 0 Flutes (1400101800)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 4FT x 9FT Black Top / Red Bottom (TSF-48108-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 24.50in x 28.75in 1/2 Inch Thick Blue (TBF-2428-BLU)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- 5S Supplies Tool Storage Accessories