Shop All Tool Storage Accessories
5S Supplies
ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue
Mfr # TST-15180-BLU
Zoro # G209615637
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 180 in
- Width 15 in
- Thickness 0.003 in
- Features Tool Shadow Tape
- Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TST-15180-BLU
- Zoro # G209615637
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 180 in |
Width | 15 in |
Details
Item | Tool Shadow Tape |
Thickness | 0.003 in |
Color | Blue |
Features | Tool Shadow Tape |
Shape | Roll |
Description
ShadowTapeSATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Drum Top Coolant Mixer, 10 GPM (84-1020)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- CRAFTSMAN Wrenches, 3/8" Short SAE Combination Wre (CMMT44103)
- CAPRI TOOLS 13/16 x 7/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-131678)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- 5S SUPPLIES Tool Box Foam 12in x 24in 1/2 Thick Black (TBF-1224 -BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 16.625 x 22.25in Black Top / Red Bottom (TSF-1622-BLKRD)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- 5S Supplies Tool Storage Accessories