Shop All Tool Storage Accessories
5S Supplies
ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black
Mfr # TST-15180-BLK
Zoro # G409615680
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 180 in
- Width 15 in
- Thickness 0.003 in
- Features Tool Shadow Tape
- Shape Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # TST-15180-BLK
- Zoro # G409615680
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 180 in |
Width | 15 in |
Details
Item | Tool Shadow Tape |
Thickness | 0.003 in |
Features | Tool Shadow Tape |
Color | Black |
Shape | Roll |
Description
ShadowTape Shadow Board Tool Marking TapeShadow Board Tool Marking Tape is an effective way to visually organize your tools. Shadow Board Tape will help eliminate searching for tools as well as make your work area more productive. Imagine every tool having its on place so tools can be retrieved easily. ShadowTape was designed to make it easy to create Shadow Boards to achieve a Visual Workplace.ShadowTape will organize your tools and transform your work space into something your friends and co-workers will envy. * NO MORE MISPLACED OR LOST TOOLS- Imagine every tool has a place and easy to find saving you valuable time and money! * ShadowTape will quickly allow you to see when tools are missing and anyone can return tools to proper place with ease.SATISFACTION GUARANTEE- Don't like our product simply return it for full refund with no questions asked.Great for Color Coding your work areas.Product FeaturesColors available: Black, Red, Blue, Yellow, Orange, Yellow, Gray and White15 inches x 15 Foot RollsDesigned for indoor and outdoor useDurable Vinyl MaterialWater resistant and will stick to most all flat surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 16 X 12 X 9" Giant Slotted Angle Plate (3402-0340)
- KODIAK CUTTING TOOLS 1/8 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279512)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Socket (SHD23013)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Yellow (TST-15180-YLW)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- WESTWARD Tool Organizer, EVA, For Wrench Sets (38W625)
- 5S Supplies Tool Storage Accessories