Shop All Dry Erase Boards
5S Supplies
Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter
Mfr # INDSAFE-9446-DRYERASE
Zoro # G109676882
product price: $1,121.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,121.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 94 in
- Corner Shape Rectangle
- Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # INDSAFE-9446-DRYERASE
- Zoro # G109676882
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 94 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Safety Industrial Board Aluminum Dry Erase 94in x 46inOur Industrial Safety Board is perfect Visual Management for your Safety Meetings.This Industrial Safety Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 94in wide x 46in heightDry EraseAluminum NO FRAMENon-MagneticFeature:Traffic Light included with remote that can display colors RED, Yellow or Green 3in LED 4 Digit Green will Remote included. Once number of days entered will count up 1 Day every 24 hours. Or can easily be changed using remote control provided.Has both English and Spanish Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- EPSON T802XL320-S (802XL) DURABrite Ultra High-Yield Ink, 1,900 Page-Yield, Magenta (T802XL320-S)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 12 PK (82420)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- TUFCO/TRIMACO, INC. 35"X100' Lw X-Board (12370)
- 5S Supplies Dry Erase Boards