Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit
Mfr # MP-48-22-8443-BLK
Zoro # G510952841
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Foam Inserts
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8443-BLK
- Zoro # G510952841
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Features | Replacement Foam Inserts |
Number of Pieces | 3 |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8443 |
Color | Black |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8443 3 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Tool Box, Plastic, 21 in W (CPS20)
- FISKARS Hand Seamer, Straight, Standard Cushion (710660-1001)
- BONDHUS SAE L-Shape Hex Key, 7/8" Tip Size (12120)
- PROTO 3/8 in Drive, 15mm Torx(R) Metric Socket, 12 Points (J5215M)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Black Top / Red Bottom (TSF-4854-BLKRD)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Black Top / Red Bottom (TSF-1224-BLKRD)
- 5S SUPPLIES Tool Box Foam 16.625 in x 22.25 in - 1/2 Thick Black (TBF-1622 -BLK)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Green (14033)
- 5S Supplies Tool Storage Accessories