Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit
Mfr # MP-48-22-8436-BLK/RED
Zoro # G610952833
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Replacement Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8436-BLK/RED
- Zoro # G610952833
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Number of Pieces | 1 |
Features | Replacement Foam Inserts |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8436 |
Color | Black/Red |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8436 1 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 5 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2275)
- IGAGING 6"/150mm Adjustable Double Square - 34-266-EM (34-266-EM)
- IRWIN Bit Extension, Wood Drilling, 18" L (3046003)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----5S2--21)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Yellow Bottom (TSF-4854-BLUY)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- DEWALT Hand Truck/Dolly, Modular Storage, Black (DWST17888)
- 5S Supplies Tool Storage Accessories