Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit
Mfr # MP-48-22-8436-BLK
Zoro # G010952853
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Foam Inserts
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8436-BLK
- Zoro # G010952853
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Color | Black |
Features | Replacement Foam Inserts |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8436 |
Number of Pieces | 1 |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8436 1 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.028 (111102800)
- HOLEX Digital caliper ABS with rod type depth gauge- Measuring range: 150 (412818 150)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- MILWAUKEE TOOL 6 in. Phillips #3 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4308)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 26.25 x 39.75in Black Top / Red Bottom (TSF-2639-BLKRD)
- TEKTON 1/2 Inch Drive x 13 Inch Socket Rail, 10 Clips (Red) (OSR22110)
- 5S Supplies Tool Storage Accessories